PORTABLE CORD,SJTOW,14/4,250FT,YELL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PORTABLE CORD,SJTOW,14/4,250FT,YELL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2TYL1
  • Mfr. Model # 2TYL1
  • UNSPSC # 26121636
  • CATALOGUE PAGE # 1391
  • Shipping Weight 31.2 lbs

Product Details

Portable Cord,Jacket Type PVC,Number of Conductors 4,Max. Amps 15,Max. Voltage 300,Standards UL/ cUL/ MSHA

Technical Specs

  • Max. Voltage 300
  • Item Portable Cord
  • Max. Amps 15
  • Temp. Range -40 Degrees - 167 Degrees F
  • Number of Conductors 4
  • Spool Length 250 ft.
  • Jacket Colour Yellow
  • Standards UL/ cUL/ MSHA
  • Conductor Material Copper
  • Nominal Outside Dia. 0.389"
  • Stranded / Solid Stranded
  • Wire Color Black, White, Red, Green
  • Jacket Material - Wire and Cable PVC
  • Wire and Cable Item Portable Cord
  • Jacket Type - Wire and Cable SJTOW
  • Wire Size - Wire and Cable 14 AWG
  • Indoor / Outdoor Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list