Skip Content
PORTABLE CORD SJTOW 12/3 250FT YEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PORTABLE CORD SJTOW 12/3 250FT YEL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2TYL2
  • Mfr. Model # 2TYL2
  • UNSPSC # 26121636
  • CATALOGUE PAGE # 1391
  • Shipping Weight 35.35 lbs

Product Details

Portable Cord, SJTOW, Gauge/Conductor 12/3, Conductor Stranded Copper, Spool/Coil Length 250 Ft, PVC Jacket Type, Max Amps 25, Max Voltage 300, Color Yellow, Nominal Outside Dia 0.421 In, Temp Range -40 to 75 C, Standards UL/ cUL/ MSHA

Technical Specs

  • Item 300 Volt, SJTOW, -40 Degrees C to 75 Degrees C, PVC Jacket
  • Max. Amps 25
  • Number of Conductors 3
  • Max. Voltage 300
  • Temp. Range -40 Degrees - 167 Degrees F
  • Jacket Colour Yellow
  • Spool Length 250 ft.
  • Standards UL/ cUL/ MSHA
  • Conductor Material Copper
  • Nominal Outside Dia. 0.421"
  • Wire Color Black, White, Green
  • Stranded / Solid Stranded
  • Wire and Cable Item Portable Cord
  • Jacket Material - Wire and Cable PVC
  • Wire Size - Wire and Cable 12 AWG
  • Jacket Type - Wire and Cable SJTOW
  • Indoor / Outdoor Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list