Skip Content
PORTABLE CORD,SJTOW,10/3,250FT,YELL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PORTABLE CORD,SJTOW,10/3,250FT,YELL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2TYL4
  • Mfr. Model # 2TYL4
  • UNSPSC # 26121636
  • CATALOGUE PAGE # 1391
  • Shipping Weight 66.35 lbs

Product Details

Portable Cord,Jacket Type PVC,Number of Conductors 3,Max. Amps 30,Max. Voltage 300,Standards UL/ cUL/ MSHA

Technical Specs

  • Item Portable Cord
  • Max. Amps 30
  • Max. Voltage 300
  • Number of Conductors 3
  • Temp. Range -40 Degrees - 167 Degrees F
  • Jacket Colour Yellow
  • Spool Length 250 ft.
  • Standards UL/ cUL/ MSHA
  • Nominal Outside Dia. 0.574"
  • Conductor Material Copper
  • Stranded / Solid Stranded
  • Wire Color Black, White, Green
  • Wire and Cable Item Portable Cord
  • Wire Size - Wire and Cable 10 AWG
  • Jacket Material - Wire and Cable PVC
  • Jacket Type - Wire and Cable SJTOW
  • Indoor / Outdoor Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list