Skip Content
PORTABLE CORD,SEOW,8/4,250FT,YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PORTABLE CORD,SEOW,8/4,250FT,YELLOW

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2TYK2
  • Mfr. Model # 2TYK2
  • UNSPSC # 26121636
  • CATALOGUE PAGE # 1391
  • Shipping Weight 136.0 lbs

Product Details

Portable Cord,Jacket Type SEOW,Number of Conductors 4,Max. Amps 35,Max. Voltage 600,Standards UL/ cUL/ MSHA

Technical Specs

  • Item Portable Cord
  • Max. Amps 35
  • Temp. Range -40 Degrees - 194 Degrees F
  • Number of Conductors 4
  • Max. Voltage 600
  • Jacket Colour Yellow
  • Spool Length 250 ft.
  • Conductor Material Copper
  • Standards UL/ cUL/ MSHA
  • Nominal Outside Dia. 0.917"
  • Stranded / Solid Stranded
  • Wire Color Black, White, Red, Green
  • Wire and Cable Item Portable Cord
  • Jacket Material - Wire and Cable TPE
  • Wire Size - Wire and Cable 8 AWG
  • Jacket Type - Wire and Cable SEOW
  • Indoor / Outdoor Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list