PORTABLE CORD SEOW 6/4 250FT BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PORTABLE CORD SEOW 6/4 250FT BLACK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2TYH5
  • Mfr. Model # 2TYH5
  • UNSPSC # 26121636
  • CATALOGUE PAGE # 1391
  • Shipping Weight 100.0 lbs

Product Details

Portable Cord, SEOW, Gauge/Conductor 6/4, Conductor Stranded Copper, Spool/Coil Length 250 Ft, TPE Jacket Type, Max Amps 45, Max Voltage 600, Color Black, Nominal Outside Dia 1.039 In, Temp Range -40 to 90 C, Standards UL/ cUL/ MSHA

Technical Specs

  • Max. Voltage 600
  • Item 600 Volt, SEOW, -40 Degrees C to 90 Degrees C, TPE Jacket
  • Max. Amps 45
  • Number of Conductors 4
  • Temp. Range -40 Degrees - 194 Degrees F
  • Jacket Colour Black
  • Spool Length 250 ft.
  • Standards UL/ cUL/ MSHA
  • Conductor Material Copper
  • Nominal Outside Dia. 1.039"
  • Stranded / Solid Stranded
  • Wire Color Black, White, Red, Green
  • Jacket Type - Wire and Cable SEOW
  • Wire and Cable Item Portable Cord
  • Jacket Material - Wire and Cable TPE
  • Wire Size - Wire and Cable 6 AWG
  • Indoor / Outdoor Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list