Skip Content
PORTABLE CORD,SEOW,6/3,250FT,YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PORTABLE CORD,SEOW,6/3,250FT,YELLOW

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2TYK3
  • Mfr. Model # 2TYK3
  • UNSPSC # 26121636
  • CATALOGUE PAGE # 1391
  • Shipping Weight 137.5 lbs

Product Details

Portable Cord,Jacket Type SEOW,Number of Conductors 3,Max. Amps 55,Max. Voltage 600,Standards UL/ cUL/ MSHA

Technical Specs

  • Item Portable Cord
  • Max. Amps 55
  • Max. Voltage 600
  • Number of Conductors 3
  • Temp. Range -40 Degrees - 194 Degrees F
  • Jacket Colour Yellow
  • Spool Length 250 ft.
  • Standards UL/ cUL/ MSHA
  • Conductor Material Copper
  • Nominal Outside Dia. 0.929"
  • Stranded / Solid Stranded
  • Wire Color Black, White, Green
  • Jacket Material - Wire and Cable TPE
  • Wire and Cable Item Portable Cord
  • Jacket Type - Wire and Cable SEOW
  • Wire Size - Wire and Cable 6 AWG
  • Indoor / Outdoor Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list