Skip Content
PORTABLE CORD,SEOW,18/4,250FT,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PORTABLE CORD,SEOW,18/4,250FT,BLACK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2TYF9
  • Mfr. Model # 2TYF9
  • UNSPSC # 26121636
  • CATALOGUE PAGE # 1391
  • Shipping Weight 15.0 lbs

Product Details

Portable Cord,Jacket Type TPE,Number of Conductors 4,Max. Amps 7,Max. Voltage 600,Standards UL/ cUL/ MSHA

Technical Specs

  • Item Portable Cord
  • Max. Amps 7
  • Max. Voltage 600
  • Number of Conductors 4
  • Temp. Range -40 Degrees - 194 Degrees F
  • Spool Length 250 ft.
  • Jacket Colour Black
  • Conductor Material Copper
  • Nominal Outside Dia. 0.389"
  • Stranded / Solid Stranded
  • Wire Color Black, White, Red, Green
  • Standards UL/ cUL/ MSHA
  • Jacket Material - Wire and Cable TPE
  • Wire Size - Wire and Cable 18 AWG
  • Jacket Type - Wire and Cable SEOW
  • Wire and Cable Item Portable Cord
  • Indoor / Outdoor Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list