Skip Content
PORTABLE CORD,SEOW,16/2,250FT,YELLO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PORTABLE CORD,SEOW,16/2,250FT,YELLO

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2TYH9
  • Mfr. Model # 2TYH9
  • UNSPSC # 26121636
  • CATALOGUE PAGE # 1391
  • Shipping Weight 19.45 lbs

Product Details

Portable Cord,Jacket Type TPE,Number of Conductors 2,Max. Amps 13,Max. Voltage 600,Standards UL/ cUL/ MSHA

Technical Specs

  • Item Portable Cord
  • Max. Voltage 600
  • Number of Conductors 2
  • Temp. Range -40 Degrees - 194 Degrees F
  • Jacket Colour Yellow
  • Spool Length 250 ft.
  • Conductor Material Copper
  • Standards UL/ cUL/ MSHA
  • Max. Amps 13
  • Nominal Outside Dia. 0.370"
  • Stranded / Solid Stranded
  • Wire Color Black, White
  • Wire and Cable Item Portable Cord
  • Jacket Material - Wire and Cable TPE
  • Jacket Type - Wire and Cable SEOW
  • Wire Size - Wire and Cable 16 AWG
  • Indoor / Outdoor Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list