PORTABLE CORD SEOW 14/4 250FT BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PORTABLE CORD SEOW 14/4 250FT BLACK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2TYG6
  • Mfr. Model # 2TYG6
  • UNSPSC # 26121636
  • CATALOGUE PAGE # 1391
  • Shipping Weight 50.95 lbs

Product Details

Portable Cord, SEOW, Gauge/Conductor 14/4, Conductor Stranded Copper, Spool/Coil Length 250 Ft, TPE Jacket Type, Max Amps 15, Max Voltage 600, Color Black, Nominal Outside Dia 0.566 In, Temp Range -40 to 90 C, Standards UL/ cUL/ MSHA

Technical Specs

  • Temp. Range -40 Degrees - 194 Degrees F
  • Max. Voltage 600
  • Item 600 Volt, SEOW, -40 Degrees C to 90 Degrees C, TPE Jacket
  • Number of Conductors 4
  • Max. Amps 15
  • Jacket Colour Black
  • Spool Length 250 ft.
  • Standards UL/ cUL/ MSHA
  • Conductor Material Copper
  • Stranded / Solid Stranded
  • Nominal Outside Dia. 0.566"
  • Wire Color Black, White, Red, Green
  • Wire and Cable Item Portable Cord
  • Jacket Type - Wire and Cable SEOW
  • Jacket Material - Wire and Cable TPE
  • Wire Size - Wire and Cable 14 AWG
  • Indoor / Outdoor Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list