Skip Content
PORTABLE CORD SEOW 14/3 250FT BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PORTABLE CORD SEOW 14/3 250FT BLACK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2TYG5
  • Mfr. Model # 2TYG5
  • UNSPSC # 26121636
  • CATALOGUE PAGE # 1391
  • Shipping Weight 35.0 lbs

Product Details

Portable Cord, SEOW, Gauge/Conductor 14/3, Conductor Stranded Copper, Spool/Coil Length 250 Ft, TPE Jacket Type, Max Amps 18, Max Voltage 600, Color Black, Nominal Outside Dia 0.523 In, Temp Range -40 to 90 C, Standards UL/ cUL/ MSHA

Technical Specs

  • Max. Voltage 600
  • Number of Conductors 3
  • Max. Amps 18
  • Item 600 Volt, SEOW, -40 Degrees C to 90 Degrees C, TPE Jacket
  • Temp. Range -40 Degrees - 194 Degrees F
  • Jacket Colour Black
  • Spool Length 250 ft.
  • Conductor Material Copper
  • Standards UL/ cUL/ MSHA
  • Nominal Outside Dia. 0.523"
  • Stranded / Solid Stranded
  • Wire Color Black, White, Green
  • Jacket Type - Wire and Cable SEOW
  • Wire and Cable Item Portable Cord
  • Wire Size - Wire and Cable 14 AWG
  • Jacket Material - Wire and Cable TPE
  • Indoor / Outdoor Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list