Skip Content
PORTABLE CORD,SEOW,14/2,250FT,YELLO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PORTABLE CORD,SEOW,14/2,250FT,YELLO

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2TYJ3
  • Mfr. Model # 2TYJ3
  • UNSPSC # 26121636
  • CATALOGUE PAGE # 1391
  • Shipping Weight 35.2 lbs

Product Details

Portable Cord,Jacket Type TPE,Number of Conductors 2,Max. Amps 18,Max. Voltage 600,Standards UL/ cUL/ MSHA

Technical Specs

  • Item Portable Cord
  • Max. Amps 18
  • Number of Conductors 2
  • Max. Voltage 600
  • Jacket Colour Yellow
  • Temp. Range -40 Degrees - 194 Degrees F
  • Spool Length 250 ft.
  • Conductor Material Copper
  • Standards UL/ cUL/ MSHA
  • Wire Color Black, White
  • Stranded / Solid Stranded
  • Nominal Outside Dia. 0.500"
  • Wire and Cable Item Portable Cord
  • Wire Size - Wire and Cable 14 AWG
  • Jacket Material - Wire and Cable TPE
  • Jacket Type - Wire and Cable SEOW
  • Indoor / Outdoor Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list