Skip Content
PORTABLE CORD,SEOW,12/4,250FT,YELLO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PORTABLE CORD,SEOW,12/4,250FT,YELLO

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2TYJ7
  • Mfr. Model # 2TYJ7
  • UNSPSC # 26121636
  • CATALOGUE PAGE # 1391
  • Shipping Weight 65.6 lbs

Product Details

Portable Cord,Jacket Type TPE,Number of Conductors 4,Max. Amps 20,Max. Voltage 600,Standards UL/ cUL/ MSHA

Technical Specs

  • Item Portable Cord
  • Max. Amps 20
  • Number of Conductors 4
  • Max. Voltage 600
  • Temp. Range -40 Degrees - 194 Degrees F
  • Jacket Colour Yellow
  • Spool Length 250 ft.
  • Conductor Material Copper
  • Standards UL/ cUL/ MSHA
  • Stranded / Solid Stranded
  • Nominal Outside Dia. 0.645"
  • Wire Color Black, White, Red, Green
  • Wire and Cable Item Portable Cord
  • Jacket Material - Wire and Cable TPE
  • Jacket Type - Wire and Cable SEOW
  • Wire Size - Wire and Cable 12 AWG
  • Indoor / Outdoor Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list