Skip Content
PORTABLE CORD SEOW 12/4 250FT BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PORTABLE CORD SEOW 12/4 250FT BLACK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2TYG8
  • Mfr. Model # 2TYG8
  • UNSPSC # 26121636
  • CATALOGUE PAGE # 1391
  • Shipping Weight 48.0 lbs

Product Details

Portable Cord, SEOW, Gauge/Conductor 12/4, Conductor Stranded Copper, Spool/Coil Length 250 Ft, TPE Jacket Type, Max Amps 20, Max Voltage 600, Color Black, Nominal Outside Dia 0.645 In, Temp Range -40 to 90 C, Standards UL/ cUL/ MSHA

Technical Specs

  • Item 600 Volt, SEOW, -40 Degrees C to 90 Degrees C, TPE Jacket
  • Max. Amps 20
  • Max. Voltage 600
  • Number of Conductors 4
  • Temp. Range -40 Degrees - 194 Degrees F
  • Jacket Colour Black
  • Standards UL/ cUL/ MSHA
  • Spool Length 250 ft.
  • Conductor Material Copper
  • Nominal Outside Dia. 0.645"
  • Stranded / Solid Stranded
  • Wire Color Black, White, Red, Green
  • Wire and Cable Item Portable Cord
  • Jacket Type - Wire and Cable SEOW
  • Wire Size - Wire and Cable 12 AWG
  • Jacket Material - Wire and Cable TPE
  • Indoor / Outdoor Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list