PORTABLE CORD SEOW 12/3 250FT YEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PORTABLE CORD SEOW 12/3 250FT YEL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2TYJ6
  • Mfr. Model # 2TYJ6
  • UNSPSC # 26121636
  • CATALOGUE PAGE # 1391
  • Shipping Weight 57.1 lbs

Product Details

Portable Cord, SEOW, Gauge/Conductor 12/3, Conductor Stranded Copper, Spool/Coil Length 250 Ft, TPE Jacket Type, Max Amps 25, Max Voltage 600, Color Yellow, Nominal Outside Dia 0.598 In, Temp Range -40 to 90 C, Standards UL/ cUL/ MSHA

Technical Specs

  • Item 600 Volt, SEOW, -40 Degrees C to 90 Degrees C, TPE Jacket
  • Max. Voltage 600
  • Max. Amps 25
  • Number of Conductors 3
  • Temp. Range -40 Degrees - 194 Degrees F
  • Spool Length 250 ft.
  • Jacket Colour Yellow
  • Standards UL/ cUL/ MSHA
  • Conductor Material Copper
  • Stranded / Solid Stranded
  • Nominal Outside Dia. 0.598"
  • Wire Color Black, White, Green
  • Wire and Cable Item Portable Cord
  • Jacket Material - Wire and Cable TPE
  • Jacket Type - Wire and Cable SEOW
  • Wire Size - Wire and Cable 12 AWG
  • Indoor / Outdoor Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list