Skip Content
PORTABLE CORD SEOW 10/4 250FT BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PORTABLE CORD SEOW 10/4 250FT BLACK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2TYH1
  • Mfr. Model # 2TYH1
  • UNSPSC # 26121636
  • CATALOGUE PAGE # 1391
  • Shipping Weight 100.0 lbs

Product Details

Portable Cord, SEOW, Gauge/Conductor 10/4, Conductor Stranded Copper, Spool/Coil Length 250 Ft, TPE Jacket Type, Max Amps 25, Max Voltage 600, Color Black, Nominal Outside Dia 0.704 In, Temp Range -40 to 90 C, Standards UL/ cUL/ MSHA

Technical Specs

  • Item 600 Volt, SEOW, -40 Degrees C to 90 Degrees C, TPE Jacket
  • Max. Amps 25
  • Max. Voltage 600
  • Temp. Range -40 Degrees - 194 Degrees F
  • Number of Conductors 4
  • Jacket Colour Black
  • Spool Length 250 ft.
  • Standards UL/ cUL/ MSHA
  • Conductor Material Copper
  • Nominal Outside Dia. 0.704"
  • Wire Color Black, White, Red, Green
  • Stranded / Solid Stranded
  • Wire and Cable Item Portable Cord
  • Jacket Material - Wire and Cable TPE
  • Jacket Type - Wire and Cable SEOW
  • Wire Size - Wire and Cable 10 AWG
  • Indoor / Outdoor Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list