PORTABLE CALCULATOR,LCD,10 DIGITS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PORTABLE CALCULATOR,LCD,10 DIGITS

VICTOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1TLV9
  • Mfr. Model # 1TLV9
  • UNSPSC # 44101801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Application General Calculations, Tax Calculations
  • Depth 1-1/8"
  • Item Calculator
  • Type Portable
  • Length 5"
  • Width 4-1/4"
  • Power Supply Solar/(1) 1.5 Volt Backup Battery
  • Display Digits 10
  • Characteristics Antimicrobial
  • Display LCD
  • Functions General Math, Percent, Change Sign, Square Root, Tax Keys, 3-Key Memory
  • Display Dimensions 1 H x 3" W

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list