PORTABLE BAR LOCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PORTABLE BAR LOCK

RANGER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5EEX6
  • Mfr. Model # 5EEX6
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.56 lbs

Technical Specs

  • For Use With Puck Lock or Hidden Shackle Lock
  • Colour Black
  • Height 9"
  • Item Trailer Portabolt Bar Lock
  • Length 15"
  • Material Heavy Gauge Hardened Steel
  • Type Both Swing Doors
  • Width 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list