Skip Content
PORTABLE BAG HOLDER,55 GALLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PORTABLE BAG HOLDER,55 GALLON

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6PAK2
  • Mfr. Model # 6PAK2
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.9 lbs

Technical Specs

  • Colour Silver
  • For Use With 55 gal. Plastic or 30 gal. Paper Bag
  • Length 16"
  • Height 37"
  • Material Tensile Zinc Plated Steel
  • Item Portable Bag Holder
  • Width 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list