Skip Content
PORTABLE BAG HOLDER,30 AND 33 GALLO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PORTABLE BAG HOLDER,30 AND 33 GALLO

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6PAK0
  • Mfr. Model # 6PAK0
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • Colour Silver
  • For Use With 30 and 33 gal. Bag
  • Height 23"
  • Item Portable Bag Holder
  • Length 16"
  • Material Tensile Zinc Plated Steel
  • Width 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list