Skip Content
PORTABLE BAG HOLDER,13 AND 20 GALLO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PORTABLE BAG HOLDER,13 AND 20 GALLO

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6PAK3
  • Mfr. Model # 6PAK3
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Colour Silver
  • Height 20"
  • For Use With 13 and 20 gal. Bag
  • Width 2"
  • Item Portable Bag Holder
  • Material Tensile Zinc Plated Steel
  • Length 16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list