Skip Content
Discontinued with Replacement
PORTABLE AIR CONDITIONER,13600BTUH,115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PORTABLE AIR CONDITIONER,13600BTUH,115V

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE13C664
  • Mfr. Model # 13C664
  • UNSPSC # 40101701
  • CATALOGUE PAGE # 1484
  • Shipping Weight 193.0 lbs
Suggested Replacement Product
PORTABLE AC,12000BTUH,115V

Price: NA

Technical Specs

  • Depth 23-5/8"
  • Height 46-13/16"
  • Item Portable Air Conditioner
  • Width 19-5/16"
  • BtuH Cooling 13,600
  • Control Type Electronic
  • Phase 1
  • Hz 60
  • Sound Level dBA 61
  • NEMA Plug Configuration 5-15
  • Voltage 120
  • Watts 1,500
  • Standards cETLus
  • Environmental Applications Commercial/Industrial
  • Number of Cooling Speeds 2
  • Amps 13.0
  • Fan-Only Speeds 2
  • Power Cord Length 9 ft.
  • Ambient Operating Range 72 Degrees F - 113 Degrees F
  • Condensate Tank Capacity 5.28 gal.
  • Cooling Method Air-Cooled
  • Max. Exhaust Hose Length 25 ft.
  • Max. Supply Hose Length 30 ft.
  • Exhaust CFM 777/706
  • Supply CFM 440/380

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list