Skip Content
PORTABLE AIR CONDITIONER,12000BTUH, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PORTABLE AIR CONDITIONER,12000BTUH,

FRIGIDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13R426
  • Mfr. Model # 13R426
  • UNSPSC # 40101701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 100.0 lbs

Technical Specs

  • Height 32"
  • Depth 16-3/4"
  • Includes Window Mounting Kit for Exhaust Hose
  • Phase 1
  • Width 20"
  • Item Portable Air Conditioner w/Heat
  • Control Type Remote Control
  • BtuH Cooling 12,000
  • BtuH Heating 4,100
  • Hz 60
  • Watts 1,380
  • Sound Level dBA 56
  • Number of Cooling Speeds 3
  • Amps 12.4
  • Fan-Only Speeds 3
  • Power Cord Length 6 ft.
  • Ambient Operating Range 61 Degrees F - 95 Degrees F
  • Cooling Method Air-Cooled
  • Max. Supply Hose Length 4-1/2 ft.
  • Max. Exhaust Hose Length 4 ft. 6"
  • Supply CFM 356
  • Environmental Applications - Air Conditioners and Heat Pumps Light Commercial/Residential

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list