Skip Content
PORTABLE AIR CONDITIONER,11600BTUH, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PORTABLE AIR CONDITIONER,11600BTUH,

FRIEDRICH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4HGD2
  • Mfr. Model # 4HGD2
  • UNSPSC # 40101701
  • CATALOGUE PAGE # 1485
  • Shipping Weight 96.0 lbs

Technical Specs

  • Depth 15-1/2"
  • Height 33-5/8"
  • Includes (2) Exhaust Hoses and Sliding Window Curtain for Each Side of the Hose to Seal Window Opening
  • Phase 1
  • Item Portable Air Conditioner
  • Width 19-1/4"
  • Control Type Electronic with Remote
  • BtuH Cooling 11,600
  • Hz 60
  • Sound Level dBA 48
  • Watts 1351
  • Number of Cooling Speeds 3
  • Standards UL/cUL
  • Fan-Only Speeds 3
  • Amps 11.5
  • Power Cord Length 6 ft.
  • Ambient Operating Range 63 Degrees F - 95 Degrees F
  • Cooling Method Air-Cooled
  • Max. Exhaust Hose Length 5 ft.
  • Supply CFM 255
  • Environmental Applications - Air Conditioners and Heat Pumps Light Commercial/Residential

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list