PORTABLE AIR CLEANER,5 STAGE MEDIA/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PORTABLE AIR CLEANER,5 STAGE MEDIA/

ULTRA-SUN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2YGA6
  • Mfr. Model # 2YGA6
  • UNSPSC # 40161602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.05 lbs

Technical Specs

  • Air Flow (CFM) 286
  • Amps AC 0.9
  • Colour White
  • Cord Length (Ft.) 8
  • Depth (In.) 8
  • Duct Height (In.) -
  • Finish Plastic
  • Filter Rating (Microns) 0.3
  • Duct Width (In.) -
  • For Use With Up to 2000 sf. ft. Room size
  • Height (In.) 18
  • Hose Dia. (In.) -
  • Hose Length (Ft.) -
  • Includes HEPA and Activated Carbon Filter, UV Lamps, Titanium Catalyst
  • Item Portable Air Cleaner
  • Length (In.) -
  • Number of Speeds 7
  • Type 5-Stage
  • Phase 1
  • Hz 50/60
  • Width (In.) 22
  • Filter Efficiency (%) 99
  • Sound Level dBA 48 to 68
  • Mount Freestanding Portable
  • Voltage 120
  • Watts 110
  • Agency Compliance UL, CSA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list