PORTABLE ADJ STAND 24X48 ERGO DECK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PORTABLE ADJ STAND 24X48 ERGO DECK

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPAHTH2448
  • Mfr. Model # PAHTH2448
  • UNSPSC # 44111517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 84.0 lbs

Technical Specs

  • Finish Powder Coated
  • Includes Rubber Padded Bottoms
  • Item Portable Adjustable Height Worker Stand
  • Colour Yellow
  • Material Steel
  • Number of Steps 1
  • Overall Height 11-1/2"
  • Load Capacity 500 lbs.
  • Standards OSHA 1910.26
  • Base Depth 50-1/2"
  • Top Step Height 11-1/2" - 15"
  • Manufacturers Warranty Length 90 days

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list