Skip Content
PORTABLE ADJ STAND 24X24 ERGO DECK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PORTABLE ADJ STAND 24X24 ERGO DECK

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPAHTH2424
  • Mfr. Model # PAHTH2424
  • UNSPSC # 44111517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 49.0 lbs

Technical Specs

  • Colour Yellow
  • Item Portable Adjustable Height Worker Stand
  • Finish Powder Coated
  • Includes Rubber Padded Bottoms
  • Material Steel
  • Number of Steps 1
  • Load Capacity 500 lbs.
  • Overall Height 11-1/2"
  • Base Depth 26-1/2"
  • Top Step Height 11-1/2" - 15"
  • Standards OSHA 1910.26
  • Manufacturers Warranty Length 90 days

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list