Skip Content
PORTABLE ADJ STAND 19X48 ERGO DECK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PORTABLE ADJ STAND 19X48 ERGO DECK

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPAHTH1948
  • Mfr. Model # PAHTH1948
  • UNSPSC # 44111517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 73.0 lbs

Technical Specs

  • Colour Yellow
  • Finish Powder Coated
  • Includes Rubber Padded Bottoms
  • Material Steel
  • Item Portable Adjustable Height Worker Stand
  • Number of Steps 1
  • Standards OSHA 1910.26
  • Base Depth 50-1/2"
  • Overall Height 11-1/2"
  • Top Step Height 11-1/2" - 15"
  • Load Capacity 500 lbs.
  • Manufacturers Warranty Length 90 days

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list