Skip Content
PORTABLE AC UNIT,WATER COOLED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PORTABLE AC UNIT,WATER COOLED

MOVINCOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG46U430
  • Mfr. Model # 46U430
  • UNSPSC # 40101701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 200.0 lbs

Technical Specs

  • Depth 27"
  • Height 41-1/2"
  • Item Portable Air Conditioner
  • Phase 1
  • Control Type Electronic
  • Width 21"
  • BtuH Cooling 15,700
  • Hz 60
  • NEMA Plug Configuration 5-15
  • Sound Level dBA 62/60
  • Watts 1,270
  • Amps 11.7
  • Environmental Applications Residential/Light Commercial
  • Voltage 120
  • Standards ETL
  • Number of Cooling Speeds 2
  • Fan-Only Speeds 2
  • Ambient Operating Range 65 Degrees F - 95 Degrees F
  • Power Cord Length 10 ft.
  • Cooling Method Water-Cooled
  • Max. Supply Hose Length 25 ft.
  • Condensate Tank Capacity 5 gal.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List