Skip Content
PORTABLE AC COMM/IND 20 400 220V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PORTABLE AC COMM/IND 20 400 220V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2NRX3
  • Mfr. Model # 2NRX3
  • UNSPSC # 40101701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 243.0 lbs

Product Details

Portable air conditioner, commercial/industrial. BtuH 20400. Voltage 220. Amps 11.5 AC. Height 49 inches, width 19-11/16 inches, depth 24-13/32 inches. Number of cooling speeds 2. Requires 2NRX6 double cool air outlet hose, 2NRX8 cool air connecting flang

Technical Specs

  • Depth 24-3/8"
  • Item Portable Air Conditioner
  • Height 50-3/8"
  • Phase 1
  • Width 22"
  • Hz 60
  • Control Type Electronic with Remote
  • BtuH Cooling 21,000
  • Standards cULus
  • Sound Level dBA 63/61
  • Watts 2,300
  • Number of Cooling Speeds 2
  • Ambient Operating Range 64 Degrees F - 113 Degrees F
  • Power Cord Length 6 ft.
  • Amps 11.5
  • Fan-Only Speeds 2
  • Condensate Tank Capacity 3.17 gal.
  • Cooling Method Air-Cooled
  • Max. Supply Hose Length 50 ft.
  • Max. Exhaust Hose Length 45 ft.
  • Supply CFM 464/393
  • Exhaust CFM 857
  • Environmental Applications - Air Conditioners and Heat Pumps Commercial/Industrial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list