Skip Content
PORTABLE AC COMM/IND 12 000 115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PORTABLE AC COMM/IND 12 000 115V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2NRX2
  • Mfr. Model # 2NRX2
  • UNSPSC # 40101701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 161.0 lbs

Product Details

Portable air conditioner, commercial/industrial. BtuH 12000. Voltage 115. Amps 12.5 AC. Height 38 inches, width 15-13/16 inches, depth 19-11/16 inches. Number of cooling speeds 2.Requires 2NRX5 single cool air outlet hose, 2NRX8 cool air connecting flange

Technical Specs

  • Depth 19-7/8"
  • Height 43-5/16"
  • Phase 1
  • Item Portable Air Conditioner
  • Hz 60
  • BtuH Cooling 13,200
  • Sound Level dBA 52/50
  • Width 17-1/2"
  • Control Type Electronic with Remote
  • Watts 1,400
  • Standards cULus
  • Number of Cooling Speeds 2
  • Amps 12.5
  • Fan-Only Speeds 2
  • Ambient Operating Range 64 Degrees F - 113 Degrees F
  • Condensate Tank Capacity 3.17 gal.
  • Power Cord Length 10 ft.
  • Exhaust CFM 610
  • Cooling Method Air-Cooled
  • Max. Exhaust Hose Length 30 ft.
  • Max. Supply Hose Length 30 ft.
  • Supply CFM 357/285
  • Environmental Applications - Air Conditioners and Heat Pumps Commercial/Industrial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list