Skip Content
Discontinued with Replacement
PORTABLE AC 8K BTUH 115V W/REMTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PORTABLE AC 8K BTUH 115V W/REMTE

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5EAK0
  • Mfr. Model # 5EAK0
  • UNSPSC # 40101701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 64.0 lbs
Suggested Replacement Product
PORTABLE AIR CONDITIONER,890W,8000 BTUH

Price: NA

Product Details

Portable air conditioner, commercial. Control type: remote control. BtuH 8100. Voltage 115. Number of cooling speeds 3. Fan-only speeds 3. Phase 1. Includes remote with batteries, exhaust duct, adaptor A, power cord band, drain hose, window slider kit and

Technical Specs

  • Depth 13-1/2"
  • Height 26-5/16"
  • Includes Remote with Batteries, Exhaust Duct, Adaptor A, Power Cord Band, Drain Hose, Window Slider Kit, Foam Seal
  • Width 17"
  • Control Type Remote Control
  • Item Portable Air Conditioner
  • Phase 1
  • Hz 60
  • NEMA Plug Configuration LCDI 5-15
  • BtuH Cooling 8,100
  • Voltage 120
  • Sound Level dBA 56
  • Watts 910
  • Number of Cooling Speeds 3
  • Environmental Applications Residential/Light Commercial
  • Fan-Only Speeds 3
  • Amps 8.2
  • Standards cULus
  • Power Cord Length 6 ft.
  • Cooling Method Air-Cooled
  • Condensate Tank Capacity 0.9 gal.
  • Ambient Operating Range 63 Degrees F - 95 Degrees F
  • Max. Exhaust Hose Length 5 ft.
  • Supply CFM 360/340/310
  • Exhaust CFM 310/280/260

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list