PORTABLE AC,39000BTUH,220V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PORTABLE AC,39000BTUH,220V

MOVINCOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JLJ7
  • Mfr. Model # 5JLJ7
  • UNSPSC # 40101701
  • CATALOGUE PAGE # 1484
  • Shipping Weight 379.0 lbs

Technical Specs

  • Depth 44"
  • Phase 3
  • Height 38"
  • Control Type Electronic
  • Item Portable Air Conditioner
  • Width 26"
  • BtuH Cooling 39,000
  • Hz 60
  • Sound Level dBA 72
  • Watts 4,200
  • Standards cETLus
  • Number of Cooling Speeds 1
  • Fan-Only Speeds 1
  • Power Cord Length 6 ft.
  • Amps 14.0
  • Condensate Tank Capacity (2) 5 gal.
  • Ambient Operating Range 75 Degrees F - 115 Degrees F
  • Exhaust CFM 2,650
  • Supply CFM 1,060
  • Max. Exhaust Hose Length 40 ft.
  • Cooling Method Air-Cooled
  • Max. Supply Hose Length Varies
  • Environmental Applications - Air Conditioners and Heat Pumps Commercial/Industrial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list