Skip Content
PORTABLE AC,13200BTUH,115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PORTABLE AC,13200BTUH,115V

MOVINCOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TM51
  • Mfr. Model # 4TM51
  • UNSPSC # 40101701
  • CATALOGUE PAGE # 1484
  • Shipping Weight 197.0 lbs

Technical Specs

  • Height 41"
  • Item Portable Air Conditioner
  • Phase 1
  • Depth 26"
  • Width 19"
  • Control Type Programmable
  • BtuH Cooling 13,200
  • Hz 60
  • Standards cETLus
  • Sound Level dBA 57/55
  • Watts 1,300
  • Number of Cooling Speeds 2
  • Cooling Method Air-Cooled
  • Amps 11.9
  • Fan-Only Speeds 2
  • Ambient Operating Range 70 Degrees F - 113 Degrees F
  • Power Cord Length 10 ft.
  • Condensate Tank Capacity 5 gal.
  • Max. Supply Hose Length 30 ft.
  • Exhaust CFM 880/760
  • Max. Exhaust Hose Length 60 ft.
  • Supply CFM 440/380
  • Includes Digital Temperature Indicator, Two-speed Fans, Adjustable Louvers, Compressor Short-Cycle and Overload Protection, Fan Mode Selector Switch and Fan Motor Protection
  • Environmental Applications - Air Conditioners and Heat Pumps Commercial/Industrial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list