Skip Content
PORTABLE AC,10000BTUH,115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PORTABLE AC,10000BTUH,115V

MOVINCOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JLJ8
  • Mfr. Model # 5JLJ8
  • UNSPSC # 40101701
  • CATALOGUE PAGE # 1484
  • Shipping Weight 182.0 lbs

Technical Specs

  • Depth 26"
  • Height 41"
  • Item Portable Air Conditioner
  • Phase 1
  • Width 19"
  • Control Type Programmable
  • BtuH Cooling 10,000
  • Hz 60
  • Sound Level dBA 55 - 58
  • Watts 1,100
  • Standards cETLus
  • Number of Cooling Speeds 1
  • Amps 9.7
  • Power Cord Length 10 ft.
  • Fan-Only Speeds 1
  • Max. Supply Hose Length 40 ft.
  • Condensate Tank Capacity 5 gal.
  • Cooling Method Air-Cooled
  • Ambient Operating Range 70 Degrees F - 105 Degrees F
  • Max. Exhaust Hose Length 60 ft.
  • Supply CFM 270
  • Exhaust CFM 740
  • Environmental Applications - Air Conditioners and Heat Pumps Commercial/Industrial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list