PORTA STREAM II-EYEWASH STATION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PORTA STREAM II-EYEWASH STATION

HONEYWELL FEND-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FNL32-000200-000
  • Mfr. Model # 32-000200-000
  • UNSPSC # 46181810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.0 lbs

Technical Specs

  • Includes Eyesaline Concentrate
  • Colour Green
  • Item Eyewash Station
  • Standards ANSI Z358.1
  • Eye Wash Activates By Gravity Feed
  • Eye Wash Bowl Material Plastic
  • Number of Heads 2
  • Eye Wash Handle Material Rubber
  • ANSI Compliant Yes
  • Eye Wash and Shower Mounting Wall
  • ADA Compliance Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list