Discontinued with Replacement
PORTA-PACK PREPRINTED WIRE M/BOOK 9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PORTA-PACK PREPRINTED WIRE M/BOOK 9

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYPWM-PK8
  • Mfr. Model # PWM-PK8
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs
Suggested Replacement Product
VINYL CLOTH PORTA-PACK WIRE MARKERS

Your Price: NA

Technical Specs

  • Colour Black on White
  • Item Wire Marker Book
  • Material Vinyl Cloth
  • Label Type Preprinted
  • Legend A-Z, 0 to 90, + (Plus), - (Minus), / (Slash)
  • Markers per Card (6) 1 to 15, (4) 16 to 90, (2) A to Z,+,-,/,0
  • Temp. Range -40 Degrees F - 176 Degrees F
  • Label Material Vinyl Cloth
  • Standards ASTM D 1000: ASTM D 2979
  • Background Color White
  • No. of Labels 12
  • Label Height Varies Within Book
  • Legend Color Black
  • Label Width Varies Within Book
  • Marker Attachment Style Repositional Self-Adhesive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list