Skip Content
PORT POST,DANGERKEEP OUT,71/2 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PORT POST,DANGERKEEP OUT,71/2 FT

TENSATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNSMRNEPT33STDRHXC
  • Mfr. Model # MRNEPT33STDRHXC
  • UNSPSC # 46151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • Colour Black
  • For Use With Safety and Security
  • Base Type Black No Scuff
  • Belt Length 7-1/2 ft.
  • Number of Belts 1
  • Post Finish Black
  • Belt Color Red with White Text
  • Belt Message Danger - Keep Out
  • Base Material Marine Coated Steel
  • Finish Black
  • Item Barrier Post with Belt
  • Base Dia. 14"
  • Post Material Stainless Steel
  • Belt Width 2"
  • Post Height 38"
  • Base Finish Black
  • Post Dia. 2-1/2"
  • Indoor / Outdoor Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list