Skip Content
PORT POST,AUTHORIZED ACCESS ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PORT POST,AUTHORIZED ACCESS ONLY

TENSATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNSMRNEPT36MAXRAXC
  • Mfr. Model # MRNEPT36MAXRAXC
  • UNSPSC # 46151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • For Use With Safety and Security
  • Base Type Black No Scuff
  • Colour Gray
  • Belt Length 13 ft.
  • Post Finish Gray
  • Number of Belts 1
  • Belt Color Red with White Text
  • Belt Message Authorized Access Only
  • Base Material Marine Coated Steel
  • Finish Gray
  • Base Dia. 14"
  • Post Material Stainless Steel
  • Item Barrier Post with Belt
  • Belt Width 2"
  • Base Finish Gray
  • Post Dia. 2-1/2"
  • Indoor / Outdoor Indoor/Outdoor
  • Post Height 38"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list