Skip Content
PORT POST,AUTHORIZED ACCESS ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PORT POST,AUTHORIZED ACCESS ONLY

TENSATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNSMRNEPT32MAXRAXC
  • Mfr. Model # MRNEPT32MAXRAXC
  • UNSPSC # 46151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • Colour White
  • For Use With Safety and Security
  • Base Type Black No Scuff
  • Belt Length 13 ft.
  • Post Finish White
  • Number of Belts 1
  • Belt Message Authorized Access Only
  • Belt Color Red with White Text
  • Base Material Marine Coated Steel
  • Finish White
  • Item Barrier Post with Belt
  • Base Dia. 14"
  • Belt Width 2"
  • Post Height 38"
  • Base Finish White
  • Post Dia. 2-1/2"
  • Indoor / Outdoor Indoor/Outdoor
  • Post Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list