Skip Content
PORT FALL ARREST POST - ANCHOR PLTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PORT FALL ARREST POST - ANCHOR PLTE

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI8517412
  • Mfr. Model # 8517412
  • UNSPSC # 46182300
  • CATALOGUE PAGE # 2627
  • Shipping Weight 12.25 lbs

Technical Specs

  • Colour Silver
  • Finish Steel
  • Item Steel Anchor Base
  • Height 3"
  • For Use With Mfr. No. 8516691
  • Tensile Strength 5 lb.
  • Length 1"
  • Material Steel
  • Width 8"
  • Mounting Holes 2
  • Standards OSHA, ANSI Z359.1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list