Skip Content
PORT. AIR CONDITIONER,23500BTUH,208/230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PORT. AIR CONDITIONER,23500BTUH,208/230V

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE13C671
  • Mfr. Model # 13C671
  • UNSPSC # 40101701
  • CATALOGUE PAGE # 1484
  • Shipping Weight 236.0 lbs

Technical Specs

  • Depth 23-5/8"
  • Height 51-5/16"
  • Item Portable Air Conditioner
  • Control Type Electronic
  • Width 19-5/16"
  • Phase 1
  • BtuH Cooling 23,500
  • Hz 60
  • Sound Level dBA 62
  • Watts 2,600
  • Standards cETLus
  • Number of Cooling Speeds 2
  • Amps 12.0
  • Power Cord Length 9 ft.
  • Fan-Only Speeds 2
  • Ambient Operating Range 72 Degrees F - 113 Degrees F
  • Condensate Tank Capacity 5.28 gal.
  • Cooling Method Air-Cooled
  • Max. Supply Hose Length 30 ft.
  • Max. Exhaust Hose Length 25 ft.
  • Exhaust CFM 1,430/990
  • Supply CFM 460/440
  • Environmental Applications - Air Conditioners and Heat Pumps Commercial/Industrial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list