Skip Content
PORT ADJ STAND 24X48 LOW SERRATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PORT ADJ STAND 24X48 LOW SERRATED

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPAHW-L2448
  • Mfr. Model # PAHW-L2448
  • UNSPSC # 44111517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 87.0 lbs

Technical Specs

  • Colour Yellow
  • Finish Powder Coated
  • Includes Rubber Padded Bottoms
  • Material Steel
  • Item Portable Adjustable Height Worker Stand
  • Load Capacity 500 lbs.
  • Number of Steps 1
  • Overall Height 8-3/4"
  • Standards OSHA 1910.26
  • Base Depth 51"
  • Top Step Height 8-3/4" - 12"
  • Manufacturers Warranty Length 90 days

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list