Skip Content
PORT ADJ STAND 24X48 LOW ERGO DECK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PORT ADJ STAND 24X48 LOW ERGO DECK

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPAHTL2448
  • Mfr. Model # PAHTL2448
  • UNSPSC # 44111517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 81.0 lbs

Technical Specs

  • Includes Rubber Padded Bottoms
  • Finish Powder Coated
  • Colour Yellow
  • Item Portable Adjustable Height Worker Stand
  • Material Steel
  • Number of Steps 1
  • Overall Height 8-3/4"
  • Standards OSHA 1910.26
  • Top Step Height 8-3/4" - 12"
  • Load Capacity 500 lbs.
  • Base Depth 50-1/2"
  • Manufacturers Warranty Length 90 days

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list