Skip Content
PORT ADJ STAND 24X24 HIGH SERRATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PORT ADJ STAND 24X24 HIGH SERRATED

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPAHW-H2424
  • Mfr. Model # PAHW-H2424
  • UNSPSC # 44111517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 54.0 lbs

Technical Specs

  • Colour Yellow
  • Finish Powder Coated
  • Includes Rubber Padded Bottoms
  • Item Portable Adjustable Height Worker Stand
  • Load Capacity 500 lbs.
  • Number of Steps 1
  • Material Steel
  • Standards OSHA 1910.26
  • Overall Height 11-1/2"
  • Base Depth 24-3/16"
  • Top Step Height 11-1/2" - 15"
  • Manufacturers Warranty Length 90 days

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list