Skip Content
PORT ADJ STAND 19X48 LOW ERGO DECK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PORT ADJ STAND 19X48 LOW ERGO DECK

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPAHTL1948
  • Mfr. Model # PAHTL1948
  • UNSPSC # 44111517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 70.0 lbs

Technical Specs

  • Colour Yellow
  • Includes Rubber Padded Bottoms
  • Finish Powder Coated
  • Material Steel
  • Item Portable Adjustable Height Worker Stand
  • Load Capacity 500 lbs.
  • Overall Height 8-3/4"
  • Standards OSHA 1910.26
  • Number of Steps 1
  • Base Depth 50-1/2"
  • Top Step Height 8-3/4" - 12"
  • Manufacturers Warranty Length 90 days

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list