Skip Content
PORT ADJ STAND 19X36 LOW SERRATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PORT ADJ STAND 19X36 LOW SERRATED

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPAHW-L1936
  • Mfr. Model # PAHW-L1936
  • UNSPSC # 44111517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 59.0 lbs

Technical Specs

  • Colour Yellow
  • Finish Powder Coated
  • Includes Rubber Padded Bottoms
  • Item Portable Adjustable Height Worker Stand
  • Number of Steps 1
  • Material Steel
  • Load Capacity 500 lbs.
  • Standards OSHA 1910.26
  • Base Depth 35-15/16"
  • Overall Height 8-3/4"
  • Top Step Height 8-3/4" - 12"
  • Manufacturers Warranty Length 90 days

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list