PORT ADJ STAND 19X24 LOW ERGO DECK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PORT ADJ STAND 19X24 LOW ERGO DECK

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPAHTL1924
  • Mfr. Model # PAHTL1924
  • UNSPSC # 44111517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.0 lbs

Technical Specs

  • Colour Yellow
  • Finish Powder Coated
  • Includes Rubber Padded Bottoms
  • Item Portable Adjustable Height Worker Stand
  • Standards OSHA 1910.26
  • Base Depth 26-1/2"
  • Material Steel
  • Number of Steps 1
  • Load Capacity 500 lbs.
  • Overall Height 8-3/4"
  • Top Step Height 8-3/4" - 12"
  • Manufacturers Warranty Length 90 days

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list