Skip Content
PORT-A-COOL CYCLONE 2000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PORT-A-COOL CYCLONE 2000

PORT-O-COOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PACPACCYC02
  • Mfr. Model # PACCYC02
  • UNSPSC # 40101703
  • CATALOGUE PAGE # 1436
  • Shipping Weight 70.0 lbs

Product Details

Port-A-Cool Cyclone(R) 2000. 14 gallon water reservoir. 1/3 HP, variable speed motor. Cools 1,800 square feet.

Technical Specs

  • Colour Black
  • Depth 25"
  • Fill Type Manual Fill
  • Finish Natural
  • Height 31"
  • Width 24"
  • Item Portable Evaporative Cooler
  • Air Flow 2000 cfm
  • Motor HP 1/3
  • Material Plastic
  • Discharge Front
  • Drive Type Direct
  • Drive With
  • Speed 2
  • Media Rigid
  • Voltage 115
  • Water Capacity 10 gal.
  • Amps 2.5
  • Cooling Capacity 500 sq. ft.
  • Water Connection 3/4"
  • Power Cord Length 4 ft.
  • Blade Dia. 10"
  • Pump Voltage 115
  • Grille Height 12"
  • Grille Width 12"
  • Operating Weight 61 lbs.
  • Pad Thickness 6"
  • Evaporative Cooler Cooling Capacity 500 sq. ft.
  • Evaporative Cooler Item Portable Evaporative Cooler
  • Evaporative Cooler Voltage 115

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list