PORCELAIN 5IN BLADE TILE 5D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PORCELAIN 5IN BLADE TILE 5D

LACKMOND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LMDBP5
  • Mfr. Model # BP5
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 569
  • Shipping Weight 1.0 lbs

Technical Specs

  • Application Porcelain Tile, Ceramic Tile, Marble, Granite
  • Item Porcelain Diamond Blade
  • Cutting Type Wet
  • Rim Type Continuous
  • Blade Dia. 5"
  • Max. RPM 12,000
  • Cutting Depth 1-1/2"
  • Plate Thickness 0.050"
  • Arbor Hole 7/8" - 20 mm - 5/8"
  • Grade Professional

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list