Skip Content
POP WELDING/HEATING NOZZLE00-W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POP WELDING/HEATING NOZZLE00-W

VICTOR THERMAL DYNAMICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VTW0387-0039
  • Mfr. Model # 0387-0039
  • UNSPSC # 40141731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • For Use With Mfr. No. 0386-0311
  • Gas Service Oxy-Acetylene
  • Includes -
  • Item Brazing Nozzle
  • Size 00
  • Type Oxy-Acetylene
  • Series J Series
  • Soft Solder Tube Cap. 1/8 to 3/4" or 3 to 19mm
  • Silver Solder Tube 1/8 to 3/4" or 3 to 19mm
  • Flame Type Brazing
  • Acetylene Flow 1.5 - 3 scfh
  • Acetylene Pressure 3 - 5 psig
  • Oxygen Flow 4 - 6 scfh
  • Oxygen Pressure 3 - 5 psig

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list